
SAE/Metric Socket Set, 1/4"Dr, 12Pt, 51pcs.
Mfr # 80301
Zoro # G7049730
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4"
Number of Pieces
51
Includes
Finish
Full Polish
Measurement Type
SAE, Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80301
Zoro #
G7049730
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/4"
Details
Item
Socket Set
Number of Pieces
51
Includes
Finish
Full Polish
Measurement Type
SAE, Metric
SAE or Metric
SAE, Metric
Description
SAE/Metric Socket Set,1/4 In.Dr,12Pt,51PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.