Zoro Homepage

SAE/mm Mag End Ball End Hex Key, 22 PC

  • Mfr # 83526

  • Zoro # G712529629


product price: $42.55
/ea

Key Features

Overall Length
7 in
Includes
Plastic Caddy
Material
Alloy Steel
Number of Keys
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83526
Zoro #
G712529629
UPC #
099575835261
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in

Details

Item
SAE/mm Mag End Ball End Hex Key,22 PC
Includes
Plastic Caddy
Material
Alloy Steel
Number of Keys
22

Description

SAE/mm Mag End Ball End Hex Key,22 PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.