Scraper Long, 1 x 8 in
Mfr # 84083H
Zoro # G012535320
product price: $13.85
/eaKey Features
Width
1.25 in
Type
Engine Service Tools
Material
Steel
Overall Length
12 in
Color
Molten Orange, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84083H
Zoro #
G012535320
UPC #
099575040832
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.25 in
Overall Length
12 in
Size
1 in
Details
Item
Scraper Long,1 x 8 in
Type
Engine Service Tools
Material
Steel
Color
Molten Orange, Black
Finish
Black Oxide
Description
Scraper Long,1 x 8 in, Features Black Oxide Coating to Resist Corrosion, Dual Material Handle Offers a More Comfortable Grip and Higher Performance, Oil and Solvent Resistant Handle Provides a Longer Tool Life, Square Steel Shaft, Handle Style Soft Grip, Overall Length 12 in, Product Type Scraper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.