Zoro Homepage

Scraper Long, 1/2 x 8 in

  • Mfr # 84082H

  • Zoro # G812535353


product price: $14.69
/ea

Key Features

Material
Steel
Width
1.25 in
Type
Engine Service Tools
Overall Length
12 in
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84082H
Zoro #
G812535353
UPC #
099575040825
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.25 in
Overall Length
12 in
Size
1/2 in

Details

Item
Scraper Long,1/2 x 8 in
Material
Steel
Type
Engine Service Tools
Finish
Black Oxide
Color
Molten Orange, Black

Description

Scraper Long,1/2 x 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.