Zoro Homepage

Screwdriver, Cabinet, Dual Mat, 3/16inx4in

  • Mfr # 80017H

  • Zoro # G212529983


product price: $8.49
/ea

Key Features

Tip Thickness
0.033 in
Blade Length
4 in
Blade Diameter
0.196 in
Handle Style
Straight
Overall Width
1.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80017H
Zoro #
G212529983
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Thickness
0.033 in
Blade Length
4 in
Blade Diameter
0.196 in
Overall Width
1.15 in
Size
3/16 in
Overall Length
8.125 in

Details

Item
Screwdriver,Cabinet,Dual Mat,3/16inx4in
Handle Style
Straight
Ratcheting
No
Material
Alloy Steel
Finish
Black Oxide
Tether Capable
No
Insulated
No

Description

Screwdriver,Cabinet,Dual Mat,3/16inx4in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.