Zoro Homepage

Screwdriver, Mini Slotted, 1.5 mm x 60 mm

  • Mfr # 80034H

  • Zoro # G612529958


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Blade Diameter
0.097 in
Blade Length
2.36 in
Handle Style
Mini
Ratcheting
No
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80034H
Zoro #
G612529958
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Diameter
0.097 in
Blade Length
2.36 in
Size
1.5 mm
Overall Length
6.11 in

Details

Item
Screwdriver,Mini Slotted,1.5 mm x 60 mm
Handle Style
Mini
Ratcheting
No
Insulated
No
Finish
Black Oxide
Material
Alloy Steel
Tether Capable
No

Description

Screwdriver,Mini Slotted,1.5 mm x 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.