Screwdriver, Mini Slotted, 2.5 mm x 60 mm
Mfr # 80036H
Zoro # G512530023
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Handle Style
Mini
Blade Diameter
0.098 in
Blade Length
2.36 in
Insulated
No
Ratcheting
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80036H
Zoro #
G512530023
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Blade Diameter
0.098 in
Blade Length
2.36 in
Size
2.5 mm
Overall Length
6.118 in
Details
Item
Screwdriver,Mini Slotted,2.5 mm x 60 mm
Handle Style
Mini
Insulated
No
Ratcheting
No
Tether Capable
No
Finish
Black Oxide
Material
Alloy Steel
Description
Screwdriver,Mini Slotted,2.5 mm x 60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.