Shop GEARWRENCH

Screwdriver Sets, Case, Black

  • Mfr # 80069H
  • Zoro # G422919970

product price: 
$
69.79
/ea

Key Features

Tip Finish
Black Oxide
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Sizes Included
#2, 3/8 in
Shank Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
80069H
Zoro #
G422919970
UPC #
099575080692
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#2, 3/8 in
Sizes Included
#2, 3/8 in
Wire Rope Length
8 in
For Fastener Size
#2, 3/8 in
Overall Length
8 in
Length
8 in

Details

Tip Finish
Black Oxide
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Shank Finish
Black Oxide
Handle Color
Black
Number of Pieces
4
Includes Non-Magnetic/Sparking
Non-Magnetic
Container Type
Case
ESD Safety
Not ESD Safe
Measurement Type
Metric
Item
Screwdriver Sets
Includes
(4) Screwdrivers
Standards
ASME
Grip Style
Ergonomic, Non-Slip
Tether Status
Not Tether Capable
Tip Style
Phillips, Slotted
For Screw Type
Phillips, Slotted
Shank Material
Alloy Steel
Corrosion-Resistance
Corrosion-Resistant
Handle Material
Bi-Material
Shank Shape
Round
Includes Ratcheting
Ratcheting Not Included
Bit Storage
Separate Case
Handle Shape
Straight
Number of Ends
1

Description

Screwdriver Sets, Tip Finish Black Oxide, #2, 3/8 in, Phillips, Slotted, Ergonomic, Non-Slip, Number of Pieces 4, Measurement Type Metric, Includes (4) Screwdrivers, ASME

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.