Shop GEARWRENCH

Screwdriver Sets, Tray, Black

  • Mfr # 80060H
  • Zoro # G922920124

product price: 
$
71.15
/ea

Key Features

Includes Insulation
Not Insulated
Grip Style
Ergonomic, Non-Slip
Bit Storage
Separate Case
Shank Material
Alloy Steel
Tether Status
Not Tether Capable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
80060H
Zoro #
G922920124
UPC #
099575080609
Country of Origin
Viet Nam
Includes Insulation
Not Insulated
Grip Style
Ergonomic, Non-Slip
Bit Storage
Separate Case
Shank Material
Alloy Steel
Tether Status
Not Tether Capable
Number of Pieces
10
Tip Finish
Black Oxide
Includes Non-Magnetic/Sparking
Non-Magnetic
Corrosion-Resistance
Corrosion-Resistant
Standards
ASME B107.15
Handle Shape
Straight
Includes
(10) Screwdrivers
Measurement Type
Metric
Handle Material
Bi-Material
Item
Screwdriver Sets
Includes Magnetized Tip
Magnetized Tip Not Included
Handle Color
Black
Shank Finish
Black Oxide
ESD Safety
Not ESD Safe
Shank Shape
Round
Container Type
Tray
Tip Style
Phillips, Slotted
Includes Ratcheting
Ratcheting Not Included
For Screw Type
Phillips, Slotted
Number of Ends
1

Dimensions

Sizes Included
#0, #1, #2, #3, 1/4 in, 1/8 in, 3/16 in, 5/16 in
Tip Size
#0, #1, #2, #3, 1/4 in, 1/8 in, 3/16 in, 5/16 in
Wire Rope Length
13 in
For Fastener Size
#0, #1, #2, #3, 1/4 in, 1/8 in, 3/16 in, 5/16 in
Overall Length
13 in
Length
13 in

Description

Screwdriver Sets, Tip Finish Black Oxide, #0, #1, #2, #3, 1/4 in, 1/8 in, 3/16 in, 5/16 in, Phillips, Slotted, Ergonomic, Non-Slip, Number of Pieces 10, Measurement Type Metric, Includes (10) Screwdrivers, ASME B107.15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.