Zoro Homepage

Screwdriver, Slotted, Dual Mat, 1/4 inx6 in

  • Mfr # 80014H

  • Zoro # G612529972


product price: $14.49
/ea

Key Features

Blade Length
6 in
Handle Style
Straight
Overall Width
1.29 in
Tip Thickness
0.040 in
Blade Diameter
0.237 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80014H
Zoro #
G612529972
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
6 in
Overall Width
1.29 in
Tip Thickness
0.040 in
Blade Diameter
0.237 in
Overall Length
10.625 in
Size
1/4 in

Details

Item
Screwdriver,Slotted,Dual Mat,1/4 inx6 in
Handle Style
Straight
Tether Capable
No
Insulated
No
Ratcheting
No
Material
Alloy Steel
Finish
Black Oxide

Description

Screwdriver,Slotted,Dual Mat,1/4 inx6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.