Zoro Homepage

Screwdriver, Torx, Dual Mat, T15 x 4 in

  • Mfr # 80025H

  • Zoro # G912530029


product price: $10.39
/ea

Key Features

Handle Style
Straight
Blade Diameter
0.196 in
Overall Width
1.15 in
Blade Length
4 in
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80025H
Zoro #
G912530029
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Diameter
0.196 in
Overall Width
1.15 in
Blade Length
4 in
Overall Length
8.1 in

Details

Item
Screwdriver,Torx,Dual Mat,T15 x 4 in
Handle Style
Straight
Finish
Black Oxide
Insulated
No
Tether Capable
No
Ratcheting
No
Material
Alloy Steel

Description

Screwdriver,Torx,Dual Mat,T15 x 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.