Zoro Homepage

Set Microdrv W/120Xp & Stubby Skts, 39Pc

  • Mfr # GWMBS39XPS

  • Zoro # G913335500


product price: $65.55
/ea

Key Features

Tube Material
Alloy Steel
Drive Type
6 Point
Handle Length
7 in
Finish
Full Polish Chrome
Head Thickness
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWMBS39XPS
Zoro #
G913335500
UPC #
099575835391
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
7 in
Head Thickness
0.38 in

Details

Item
Set Microdrv W/120Xp & Stubby Skts, 39Pc
Tube Material
Alloy Steel
Drive Type
6 Point
Finish
Full Polish Chrome

Description

Set Microdrv W/120Xp & Stubby Skts, 39Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.