Set Mid Lenght Socket, 1/4, 3/8Dr, 6Pt, 27PC
Mfr # 86541-06
Zoro # G912530289
product price: $73.19
/eaKey Features
Finish
Full Polish Chrome
Type
Socket
Material
Alloy Steel
Drive Type
6 Point
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86541-06
Zoro #
G912530289
UPC #
099575065415
Country of Origin
Viet Nam
Dimensions
Drive Size
1/4 in 3/8 in
Details
Item
Set Mid Lenght Socket,1/4,3/8Dr,6Pt,27PC
Finish
Full Polish Chrome
Includes
Socket Rail
Number of Pieces
27
Type
Socket
Material
Alloy Steel
Drive Type
6 Point
SAE or Metric
Metric
Description
Set Mid Lenght Socket,1/4,3/8Dr,6Pt,27PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.