Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Piece 1/4" & 3/8" Drive 120XP Dual Material Handle Locking Flex Head Ratchet Set

  • Mfr # 81381

  • Zoro # G007476836


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Finish
Full Polish Chrome
Includes
Plastic Tray
Material
Alloy Steel
Standards
ANSI
Handle Type
Flex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81381
Zoro #
G007476836
UPC #
099575813818
Country of Origin
Taiwan, Province of China

Details

Item
Ratchet
Finish
Full Polish Chrome
Includes
Plastic Tray
Material
Alloy Steel
Standards
ANSI
Handle Type
Flex
Reversing
Yes
Tether Capable
No

Description

Dual Material Handle Locking Flex Head R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.