Zoro Homepage

Set Skt Flx mm 1/4 3/8Dr 6Pt 22PC

  • Mfr # 86539

  • Zoro # G712529698


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in 3/8 in
Number of Pieces
22
Includes
Socket Rail
Finish
Full Polish Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86539
Zoro #
G712529698
UPC #
099575865398
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in 3/8 in

Details

Item
Set Skt Flx mm 1/4 3/8Dr 6Pt 22PC
Number of Pieces
22
Includes
Socket Rail
Finish
Full Polish Chrome

Description

Socket Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.