Set Skt Std/Dp Met 3/8Dr 28PC
Mfr # 86540
Zoro # G412529622
product price: $85.79
/ea
Free Shipping & Returns
Key Features
Finish
Full Polish Chrome
Type
Socket
Drive Type
6 Point
Material
Alloy Steel
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86540
Zoro #
G412529622
UPC #
099575865404
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Details
Item
Set Skt Std/Dp Met 3/8Dr 28PC
Number of Pieces
28
Finish
Full Polish Chrome
Includes
Socket Rail
Type
Socket
Drive Type
6 Point
Material
Alloy Steel
SAE or Metric
Metric
Description
Socket Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.