Shop GEARWRENCH

20 Piece 12 Point Stubby Combination SAE/Metric Wrench Set

  • Mfr # 81903

  • Zoro # G0883106


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE, Metric
Finish
Full Polish Chrome
Size
3/4", 13/16", 7/8", 15/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Wrench Style
Stubby, Combination
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81903
Zoro #
G0883106
UPC #
099575819032
Country of Origin
China

Dimensions

Size
3/4", 13/16", 7/8", 15/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm

Details

Item
Short Combo Wrench Set
SAE or Metric
SAE, Metric
Finish
Full Polish Chrome
Wrench Style
Stubby, Combination
Number of Points
12
Number of Pieces
20
Offset
15 Degrees
Measurement Type
SAE/Metric
Includes
(10) 12 Point Stubby Combination Wrenches: 3/4", 13/16", 7/8", 15/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16"; (10) 12 Point Stubby Combination Wrenches: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Blow Mold Tray
Standards
ANSI, ASME
Wrench Material
Alloy Steel
Drive Type
12 Point

Description

Box End Wrench Set, Alloy Steel, Chrome, Insulated No, Number of Tools 20, 10 mm to 19 mm, 3/8 in to 15/16 in, 15 Degrees , Tray, SAE/Metric, Standard, 12-Point Box End

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.