Shop GEARWRENCH
See all product information
10 Way Slide Hammer Puller Set
Mfr # 41700D
Zoro # G0925558
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
24 in
Includes
2-Way Yoke, 3 pc Adapter Set, 3-Way Yoke, Center Bolt and Cone, Deep Flange, Leg Package with Screws, Slide Hammer
Type
Slide Hammer
Hammer Weight
5 lb
Handle End Thread (In.)
5/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
41700D
Zoro #
G0925558
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length (In.)
24 in
Overall Width
3.8 in
Overall Length
24 in
Rod Diameter
5/8 in
Hammer Diameter
1 1/2 in
Hammer Length
10 in
Details
Item
Slide Hammer Puller
Includes
2-Way Yoke, 3 pc Adapter Set, 3-Way Yoke, Center Bolt and Cone, Deep Flange, Leg Package with Screws, Slide Hammer
Type
Slide Hammer
Hammer Weight
5 lb
Handle End Thread (In.)
5/8 in
Material
Steel
Jaw Spread - Maximum
6 in
Reach - Maximum
6 1/2 in
Compatible Manufacturer Part Number
Universal
Reach - Minimum
3 1/2 in
Jaw Spread - Minimum
1/2 in
Jaw Type
Reversible
Number of Jaws
2
Product Type
Slide Hammer Puller
Rod End Thread
5/8 in
Description
Slide Hammer Puller, Hammer Weight 5 lb, Jaw Spread - Minimum 1/2 in, Jaw Spread - Maximum 6 in, Reach - Minimum 3 1/2 in, Reach - Maximum 6 1/2 in, Includes 2-Way Yoke, 3 pc Adapter Set, 3-Way Yoke, Center Bolt and Cone, Deep Flange, Leg Package with Screws, Slide Hammer, Number of Jaws 2, Jaw Type Reversible, Hammer Length 10 in, Hammer Diameter 1 1/2 in, Overall Length 24 in, Handle Length 5 in, Rod Diameter 5/8 in, Rod End Thread 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.