Socket Deep, 1/2Dr, 6Pt, 21mm
Mfr # 80647
Zoro # G812529765
product price: $15.69
/eaKey Features
Number of Points
6
SAE or Metric
Metric
Finish
Full Polish Chrome
Drive Type
6 Point
Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80647
Zoro #
G812529765
UPC #
099575806476
Country of Origin
Taiwan, Province of China
Dimensions
Size
21 mm
Overall Length
77 mm
Details
Item
Socket Deep,1/2Dr,6Pt,21mm
Number of Points
6
SAE or Metric
Metric
Finish
Full Polish Chrome
Drive Type
6 Point
Type
Socket
Material
Alloy Steel
Description
Socket Deep,1/2Dr,6Pt,21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.