Socket Set SAE, 3/4 Dr 12 PC 12 Pt
Mfr # 80842
Zoro # G512529799
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4 in
Finish
Full Polish Chrome
Includes
Blow Mold Case
SAE or Metric
SAE
Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80842
Zoro #
G512529799
UPC #
099575808425
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4 in
Details
Item
Socket Set SAE,3/4 Dr 12 PC 12 Pt
Number of Pieces
12
Finish
Full Polish Chrome
Includes
Blow Mold Case
SAE or Metric
SAE
Type
Socket
Material
Alloy Steel
Drive Type
12 Point
Description
Socket Set SAE,3/4 Dr 12 PC 12 Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.