Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Set SAE, 3/4 Dr 20 PC 12 Pt

  • Mfr # 80845

  • Zoro # G112529823


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Includes
Blow Mold Case
Drive Size
3/4 in
Finish
Full Polish Chrome
Type
Socket
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80845
Zoro #
G112529823
UPC #
099575808456
Country of Origin
China

Dimensions

Drive Size
3/4 in

Details

Item
Socket Set SAE,3/4 Dr 20 PC 12 Pt
Includes
Blow Mold Case
Number of Pieces
20
Finish
Full Polish Chrome
Type
Socket
Material
Alloy Steel
Drive Type
12 Point
SAE or Metric
Metric

Description

Socket Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.