Socket Set SAE, 3/4 Dr 6 PC 12 Pt
Mfr # 80844
Zoro # G812529833
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4 in
Includes
Blow Mold Case
Finish
Full Polish Chrome
Type
Socket
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80844
Zoro #
G812529833
UPC #
099575808449
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4 in
Details
Item
Socket Set SAE,3/4 Dr 6 PC 12 Pt
Includes
Blow Mold Case
Finish
Full Polish Chrome
Number of Pieces
6
Type
Socket
Material
Alloy Steel
SAE or Metric
SAE
Drive Type
12 Point
Description
Socket Set SAE,3/4 Dr 6 PC 12 Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.