
Socket Set, SAE, 6 pt., 1/2"Dr, 15 pcs.
Mfr # 80706
Zoro # G7008038
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Pieces
15
Includes
(12) Drive 6 Point SAE Socket Set: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"; (2) Extensions: 5", 15"; (1) Full Polish Teardrop Ratchet; Molded Case
Finish
Full Polish Nickel Chrome Plated
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80706
Zoro #
G7008038
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/2"
Details
Item
Socket Set
Number of Pieces
15
Includes
(12) Drive 6 Point SAE Socket Set: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"; (2) Extensions: 5", 15"; (1) Full Polish Teardrop Ratchet; Molded Case
Finish
Full Polish Nickel Chrome Plated
Measurement Type
SAE
SAE or Metric
SAE
Description
Socket Set,SAE,6 pt.,1/2 In.Dr,15 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.