
Sockt Set, Pinless Univ, Mtrc, 6 pt., 11 pcs
Mfr # 84975
Zoro # G7006172
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
Number of Pieces
11
Includes
(11) 3/8" Drive 6 Point Deep Metric Socket Set: 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Finish
Magnesium Phosphate Coating
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84975
Zoro #
G7006172
UPC #
-
Country of Origin
China
Dimensions
Drive Size
3/8"
Details
Item
Painless Universal Set
Number of Pieces
11
Includes
(11) 3/8" Drive 6 Point Deep Metric Socket Set: 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Finish
Magnesium Phosphate Coating
Measurement Type
Metric
Material
Chrome Molybdenum Steel
SAE or Metric
Metric
Description
Sockt Set,Pinless Univ,Mtrc,6 pt.,11 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.