Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spline Metric XL Set, Universal, 16 pcs.

  • Mfr # 86427

  • Zoro # G7003573


product price: $379.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Finish
Full Polish Chrome
Size
8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm
Wrench Style
XL Combination, Universal Spline, Open End, Standard
Number of Pieces
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86427
Zoro #
G7003573
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm

Details

Item
Spline Metric XL Set,Universal,16 pcs.
SAE or Metric
Metric
Finish
Full Polish Chrome
Wrench Style
XL Combination, Universal Spline, Open End, Standard
Number of Pieces
16
Ratcheting
Yes
Includes
(16) 120XP Universal Spline XL Ratcheting Combination Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm
Measurement Type
Metric
Offset
0 Degrees

Description

Spline Metric XL Set,Universal,16 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.