Zoro Homepage

Spline SAE XL Set, Universal, 16 pcs.

  • Mfr # 86451

  • Zoro # G7003427


product price: $360.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Full Polish Chrome
Size
7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Wrench Style
XL Combination, Universal Spline, Open End, Standard
Number of Pieces
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86451
Zoro #
G7003427
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"

Details

Item
Spline SAE XL Set,Universal,16 pcs.
SAE or Metric
SAE
Finish
Full Polish Chrome
Wrench Style
XL Combination, Universal Spline, Open End, Standard
Number of Pieces
16
Ratcheting
Yes
Offset
0 Degrees
Includes
(16) 120XP Universal Spline XL Ratcheting Combination Wrenches: 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; Wrench Rack
Measurement Type
SAE

Description

Spline SAE XL Set,Universal,16 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.