Zoro Homepage

Spline XL Wrench, Universal, 120XP, 21mm

  • Mfr # 86421

  • Zoro # G7003619


product price: $38.15
/ea

Key Features

Finish
Full Polish Chrome
Overall Length
12.52"
SAE or Metric
Metric
Material
Alloy steel
Size
21mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86421
Zoro #
G7003619
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12.52"
Size
21mm

Details

Finish
Full Polish Chrome
SAE or Metric
Metric
Material
Alloy steel
Item
Spline XL Wrench,Universal,120XP,21mm

Description

Spline XL Wrench,Universal,120XP,21mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.