Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Extensions, 1/2"Drive

  • Mfr # 81342

  • Zoro # G7027139


product price: $20.99
/ea

Key Features

Output Drive Type
Square
SAE or Metric
SAE
Number of Points
4
Output Drive Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81342
Zoro #
G7027139
UPC #
-
Country of Origin
China

Dimensions

Output Drive Size
1/2"

Details

Item
Extension
Output Drive Type
Square
SAE or Metric
SAE
Number of Points
4

Description

Standard Extensions, 1/2 In.Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.