Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Length Socket, 1/2 in, 30 mm, 6 Points

  • Mfr # 84541N

  • Zoro # G916311273


product price: $10.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84541N
Zoro #
G916311273
UPC #
99575000980
Country of Origin
China

Description

GearWrench socket, standard length, impact rated, Metric, 1/2 in drive, 30 mm socket, 42 mm OAL, 0.661 in opening depth, 38 mm drive end width, 42 mm socket end width, 6 points, 0.984 in bolt clearance depth, Chrome Molybdenum Alloy steel, Manganese Phosphate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.