Zoro Homepage

Standard Length Socket, 1/2 in Square Drive, 1-3/16 in, 6 Points

  • Mfr # 84513N

  • Zoro # G816311274


product price: $13.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84513N
Zoro #
G816311274
UPC #
99575000706
Country of Origin
China

Description

GearWrench socket, standard length, impact rated, imperial, square drive, 1/2 in drive, 1-3/16 in socket, 1.614 in OAL, 0.638 in opening depth, 1.496 in drive end width, 1.646 in socket end width, 6 points, 0.984 in bolt clearance depth, Chrome Molybdenum Alloy steel, Manganese Phosphate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.