Zoro Homepage

Stnd SAE Socket Set, 6Pt, 11 pcs.

  • Mfr # 80703

  • Zoro # G7032529


product price: $74.19
/ea

Key Features

Drive Size
1/2"
Number of Pieces
11
Includes
(11) 1/2" Drive 6 Point Standard SAE Socket Set: 1/2" to 1-1/8"
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80703
Zoro #
G7032529
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2"

Details

Item
Standard Socket Set
Number of Pieces
11
Includes
(11) 1/2" Drive 6 Point Standard SAE Socket Set: 1/2" to 1-1/8"
Measurement Type
SAE
SAE or Metric
SAE
Finish
Full Polish Chrome

Description

Stnd SAE Socket Set,6Pt,11PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.