Stubby Combination Ratchet, 11/16in
Mfr # 86856
Zoro # G412529707
product price: $21.99
/eaKey Features
SAE or Metric
SAE
Material
Alloy Steel
Overall Length
4.96 in
Size
11/16 in
Tether Capable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86856
Zoro #
G412529707
UPC #
099575868566
Country of Origin
Viet Nam
Dimensions
Overall Length
4.96 in
Size
11/16 in
Details
Item
Stubby Combination Ratchet,11/16in
SAE or Metric
SAE
Material
Alloy Steel
Tether Capable
No
Standards
ANSI, ASME
Drive Type
12 Point
Finish
Full Polish Chrome
Description
Stubby Combination Ratchet,11/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.