Stubby Combination Ratchet, 12 Pt, 10 mm
Mfr # 86840
Zoro # G512529669
product price: $16.05
/eaKey Features
Size
10 mm
Overall Length
3.70 in
SAE or Metric
Metric
Finish
Full Polish Chrome
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86840
Zoro #
G512529669
UPC #
099575868405
Country of Origin
Viet Nam
Dimensions
Size
10 mm
Overall Length
3.70 in
Details
Item
Stubby Combination Ratchet,12 Pt,10 mm
SAE or Metric
Metric
Finish
Full Polish Chrome
Material
Alloy Steel
Tether Capable
No
Standards
ANSI, ASME
Drive Type
12 Point
Description
Stubby Combination Ratchet,12 Pt,10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.