Stubby Combination Ratchet, 12 Pt, 11 mm
Mfr # 86841
Zoro # G712529681
product price: $17.79
/eaKey Features
Finish
Full Polish Chrome
Material
Alloy Steel
Overall Length
4.02 in
SAE or Metric
Metric
Standards
ANSI, ASME
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86841
Zoro #
G712529681
UPC #
099575868412
Country of Origin
Viet Nam
Dimensions
Overall Length
4.02 in
Size
11 mm
Details
Item
Stubby Combination Ratchet,12 Pt,11 mm
Finish
Full Polish Chrome
Material
Alloy Steel
SAE or Metric
Metric
Standards
ANSI, ASME
Tether Capable
No
Drive Type
12 Point
Description
Stubby Combination Ratchet,12 Pt,11 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.