Zoro Homepage

Stubby Combination Ratchet, 12 Pt, 13 mm

  • Mfr # 86843

  • Zoro # G312529623


product price: $18.89
/ea

Key Features

Material
Alloy Steel
Overall Length
4.21 in
SAE or Metric
Metric
Finish
Full Polish Chrome
Tether Capable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86843
Zoro #
G312529623
UPC #
099575868436
Country of Origin
Viet Nam

Dimensions

Overall Length
4.21 in
Size
13 mm

Details

Item
Stubby Combination Ratchet,12 Pt,13 mm
Material
Alloy Steel
SAE or Metric
Metric
Finish
Full Polish Chrome
Tether Capable
No
Standards
ANSI, ASME
Drive Type
12 Point

Description

Stubby Combination Ratchet,12 Pt,13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.