Zoro Homepage

Stubby Combination Ratchet, 12 Pt, 16 mm

  • Mfr # 86846

  • Zoro # G712529643


product price: $20.29
/ea

Key Features

Finish
Full Polish Chrome
Material
Alloy Steel
SAE or Metric
Metric
Overall Length
4.8 in
Tether Capable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86846
Zoro #
G712529643
UPC #
099575868467
Country of Origin
Viet Nam

Dimensions

Overall Length
4.8 in
Size
16 mm

Details

Item
Stubby Combination Ratchet,12 Pt,16 mm
Finish
Full Polish Chrome
Material
Alloy Steel
SAE or Metric
Metric
Tether Capable
No
Standards
ANSI, ASME
Drive Type
12 Point

Description

Stubby Combination Ratchet,12 Pt,16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.