Stubby Combination Ratchet, 12 Pt, 18 mm
Mfr # 86848
Zoro # G112529663
product price: $20.99
/eaKey Features
Size
18 mm
Standards
ANSI, ASME
Tether Capable
No
Drive Type
12 Point
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86848
Zoro #
G112529663
UPC #
099575868481
Country of Origin
Viet Nam
Dimensions
Size
18 mm
Overall Length
5.12 in
Details
Item
Stubby Combination Ratchet,12 Pt,18 mm
Standards
ANSI, ASME
Tether Capable
No
Drive Type
12 Point
SAE or Metric
Metric
Material
Alloy Steel
Finish
Full Polish Chrome
Description
Stubby Combination Ratchet,12 Pt,18 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.