Zoro Homepage

Stubby Combination Ratchet, 12 Pt, 19 mm

  • Mfr # 86849

  • Zoro # G412529714


product price: $25.99
/ea

Key Features

Standards
ANSI, ASME
Tether Capable
No
Size
19 mm
Drive Type
12 Point
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86849
Zoro #
G412529714
UPC #
099575868498
Country of Origin
Viet Nam

Dimensions

Size
19 mm
Overall Length
5.43 in

Details

Item
Stubby Combination Ratchet,12 Pt,19 mm
Standards
ANSI, ASME
Tether Capable
No
Drive Type
12 Point
SAE or Metric
Metric
Material
Alloy Steel
Finish
Full Polish Chrome

Description

Stubby Combination Ratchet,12 Pt,19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.