Stubby Combination Ratchet, 3/4in
Mfr # 86857
Zoro # G812529734
product price: $24.89
/eaKey Features
Material
Alloy Steel
Overall Length
5.43 in
SAE or Metric
SAE
Tether Capable
No
Standards
ANSI, ASME
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86857
Zoro #
G812529734
UPC #
099575868573
Country of Origin
Viet Nam
Dimensions
Overall Length
5.43 in
Size
3/4 in
Details
Item
Stubby Combination Ratchet,3/4in
Material
Alloy Steel
SAE or Metric
SAE
Tether Capable
No
Standards
ANSI, ASME
Drive Type
12 Point
Finish
Full Polish Chrome
Description
Stubby Combination Ratchet,3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.