Zoro Homepage

Stubby Combination Ratchet, 3/8in

  • Mfr # 86851

  • Zoro # G112529700


product price: $16.39
/ea

Key Features

Size
3/8 in
Material
Alloy Steel
Finish
Full Polish Chrome
SAE or Metric
SAE
Overall Length
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86851
Zoro #
G112529700
UPC #
099575868511
Country of Origin
Viet Nam

Dimensions

Size
3/8 in
Overall Length
3.7 in

Details

Item
Stubby Combination Ratchet,3/8in
Material
Alloy Steel
Finish
Full Polish Chrome
SAE or Metric
SAE
Standards
ANSI, ASME
Tether Capable
No
Drive Type
12 Point

Description

Stubby Combination Ratchet,3/8in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.