Zoro Homepage

Stubby Combination Ratchet, 5/8in

  • Mfr # 86855

  • Zoro # G912529689


product price: $22.15
/ea

Key Features

Size
5/8 in
Standards
ANSI, ASME
Tether Capable
No
Drive Type
12 Point
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86855
Zoro #
G912529689
UPC #
099575868559
Country of Origin
Viet Nam

Dimensions

Size
5/8 in
Overall Length
4.8 in

Details

Item
Stubby Combination Ratchet,5/8in
Standards
ANSI, ASME
Tether Capable
No
Drive Type
12 Point
Material
Alloy Steel
Finish
Full Polish Chrome
SAE or Metric
SAE

Description

Stubby Combination Ratchet,5/8in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.