Stubby Combination Ratchet, 7/16in
Mfr # 86852
Zoro # G312529647
product price: $15.89
/eaKey Features
Standards
ANSI, ASME
Size
7/16 in
Tether Capable
No
Drive Type
12 Point
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86852
Zoro #
G312529647
UPC #
099575868528
Country of Origin
Viet Nam
Dimensions
Size
7/16 in
Overall Length
4.02 in
Details
Item
Stubby Combination Ratchet,7/16in
Standards
ANSI, ASME
Tether Capable
No
Drive Type
12 Point
Finish
Full Polish Chrome
SAE or Metric
SAE
Material
Alloy Steel
Description
Stubby Combination Ratchet,7/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.