Stubby Combination Ratchet, 9/16in
Mfr # 86854
Zoro # G612529699
product price: $19.45
/eaKey Features
Size
9/16 in
Finish
Full Polish Chrome
Material
Alloy Steel
Tether Capable
No
Standards
ANSI, ASME
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86854
Zoro #
G612529699
UPC #
099575868542
Country of Origin
Viet Nam
Dimensions
Size
9/16 in
Overall Length
4.49 in
Details
Item
Stubby Combination Ratchet,9/16in
Finish
Full Polish Chrome
Material
Alloy Steel
Tether Capable
No
Standards
ANSI, ASME
Drive Type
12 Point
SAE or Metric
SAE
Description
Stubby Combination Ratchet,9/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.