Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stubby Combo Non-Rachet Wrench, 12mm

  • Mfr # 81636

  • Zoro # G7061168


product price: $14.29
/ea

Key Features

SAE or Metric
Metric
Finish
Full Polish Chrome
Size
12mm
Wrench Style
Stubby, Combination, Open End
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81636
Zoro #
G7061168
UPC #
-
Country of Origin
China

Dimensions

Size
12mm
Length
4.189"

Details

Item
Stubby Combo Non-Rachet Wrench,12mm
SAE or Metric
Metric
Finish
Full Polish Chrome
Wrench Style
Stubby, Combination, Open End
Number of Points
12
Measurement Type
Metric
Offset
15 Degrees

Description

Stubby Combo Non-Rachet Wrench,12mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.