Stubby Flex Combination, 11/16in 90T, 12Pt
Mfr # 86876
Zoro # G212529921
product price: $26.89
/eaKey Features
Size
11/16 in
Finish
Full Polish Chrome
Material
Alloy Steel
Overall Length
4.96 in
Tether Capable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86876
Zoro #
G212529921
UPC #
099575868764
Country of Origin
Viet Nam
Dimensions
Size
11/16 in
Overall Length
4.96 in
Details
Item
Stubby Flex Combination,11/16in 90T,12Pt
Finish
Full Polish Chrome
Material
Alloy Steel
Tether Capable
No
Standards
ANSI, ASME
SAE or Metric
SAE
Drive Type
12 Point
Description
Stubby Flex Combination,11/16in 90T,12Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.