Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stubby Flex Combination, 12 Pt, 10 PC

  • Mfr # 86870

  • Zoro # G512535370


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI, ASME
Finish
Full Polish Chrome
Wrench Material
Alloy Steel
Tether Capable
No
Includes
Wrench Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86870
Zoro #
G512535370
UPC #
099575868702
Country of Origin
Viet Nam

Details

Item
Stubby Flex Combination,12 Pt,10 PC
Standards
ANSI, ASME
Finish
Full Polish Chrome
Wrench Material
Alloy Steel
Tether Capable
No
Includes
Wrench Rack
Drive Type
12 Point
SAE or Metric
Metric

Description

Stubby Flex Combination,12 Pt,10 PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.