Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stubby Flex Combination, 7/16 in, 12 Pt

  • Mfr # 86872

  • Zoro # G912535376


product price: $15.89
/ea

Key Features

Size
7/16 in
Material
Alloy Steel
Finish
Full Polish Chrome
Standards
ANSI, ASME
Overall Length
4.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86872
Zoro #
G912535376
UPC #
099575868726
Country of Origin
Viet Nam

Dimensions

Size
7/16 in
Overall Length
4.01 in

Details

Item
Stubby Flex Combination,7/16 in,12 Pt
Material
Alloy Steel
Finish
Full Polish Chrome
Standards
ANSI, ASME
SAE or Metric
SAE
Tether Capable
No
Drive Type
12 Point

Description

Stubby Flex Combination,7/16 in,12 Pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.