Zoro Homepage

Stubby Flex Combination, 9/16 in, 12 Pt

  • Mfr # 86874

  • Zoro # G112535329


product price: $19.55
/ea

Key Features

Size
9/16 in
Standards
ANSI, ASME
Overall Length
4.48 in
SAE or Metric
SAE
Drive Type
12 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86874
Zoro #
G112535329
UPC #
099575868740
Country of Origin
Viet Nam

Dimensions

Size
9/16 in
Overall Length
4.48 in

Details

Item
Stubby Flex Combination,9/16 in,12 Pt
Standards
ANSI, ASME
SAE or Metric
SAE
Drive Type
12 Point
Material
Alloy Steel
Finish
Full Polish Chrome
Tether Capable
No

Description

Stubby Flex Combination,9/16 in,12 Pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.