Stubby Flex Combination R, 1/2in 90T, 12Pt
Mfr # 86873
Zoro # G212529884
product price: $18.55
/eaKey Features
Size
1/2 in
Material
Alloy Steel
Tether Capable
No
Standards
ANSI, ASME
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86873
Zoro #
G212529884
UPC #
099575868733
Country of Origin
Viet Nam
Dimensions
Size
1/2 in
Overall Length
4.21 in
Details
Item
Stubby Flex Combination R,1/2in 90T,12Pt
Material
Alloy Steel
Tether Capable
No
Standards
ANSI, ASME
SAE or Metric
SAE
Drive Type
12 Point
Finish
Full Polish Chrome
Description
Stubby Flex Combination R,1/2in 90T,12Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.