Zoro Homepage

Stubby Flex Combination R, 3/4in 90T, 12Pt

  • Mfr # 86877

  • Zoro # G312529906


product price: $39.15
/ea

Key Features

SAE or Metric
SAE
Size
3/4 in
Drive Type
12 Point
Material
Alloy Steel
Overall Length
5.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86877
Zoro #
G312529906
UPC #
099575868771
Country of Origin
Viet Nam

Dimensions

Size
3/4 in
Overall Length
5.43 in

Details

Item
Stubby Flex Combination R,3/4in 90T,12Pt
SAE or Metric
SAE
Drive Type
12 Point
Material
Alloy Steel
Finish
Full Polish Chrome
Tether Capable
No
Standards
ANSI, ASME

Description

Stubby Flex Combination R,3/4in 90T,12Pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.